This item is Discontinued.

Supermicro SY-227T7QF SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-2027TR-D70QRF

This item is Discontinued.

Supermicro

SY-227T7QF SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

Mfr # SYS-2027TR-D70QRF
Zoro # G6261894
UPC # 672042105809
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027TR-D70QRF
Zoro #
G6261894
UPC #
672042105809
Country of Origin
Unknown

Dimensions

Width
17.3 in
Depth
26.8 in
Height
3.5 in
Rack Height
2U

Details

Voltage
220V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0 / 2.0
Includes
(2) Super X9DRT-HIBQF Motherboard, (1) 2U Chassis, (2) BPN-ADP-E16-L Backplane, (1) 24pcs 2.5" HDD for two node CSE-217HD Backplane, (1) Driver CD for X9 series, (2) 2U RHS Riser Card with 3 PCI-E x8 for X9DRT-HF Twin MBs, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Square ILM, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U 1280W, Reduntant Single Output Power Supply
QuickPath Interconnect
8 GT/s
Memory Standard
DDR3-1333/PC3-10600
Item
Server Barebone System
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Number of SATA Interfaces
7
Number of Power Supplies Installed
2
Processor Socket
Socket R LGA-2011
Number of USB 2.0 Ports
3
RAID Levels
0, 1, 1+0, 5
Controller Type
6Gb/s SAS, Serial ATA/600
Number of SAS Interfaces
8
Processor Supported
Xeon
Memory Technology
DDR3 SDRAM
Number of Total Expansion Bays
12
Number of PCI Express x8 Slots
3
Number of Expansion Slots
3
Number of Processors Supported
2
Processor Technology
vPro Technology, Enhanced SpeedStep Technology, Hyper-Threading Technology, Virtualization Technology, Trusted Execution Technology
Power Supply
1280 W
Number of Total Memory Slots
8
Mounting
Rack
Number of USB Ports
3
Number of Nodes
2
Maximum Memory Supported
256 GB
Number of Internal 2.5" Bays
12
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Max. Power Supply Wattage
1280 W
Graphics Controller Manufacturer
Matrox
RAID Supported
Yes
Chipset Manufacturer
Intel
Chipset Model
C602
Network (RJ-45)
Yes
VGA
Yes
Number of Memory Slots
8
Max. Memory Supported
256 GB
64-bit Processing
Yes
Graphics Controller Model
G200

Description

SuperServer SYS-2027TR-D70QRF Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.