This item is Discontinued.

Supermicro SY-227TH7F SuperServer Four Node Dual LGA2011 1620W 2U SYS-2027TR-H70RF

This item is Discontinued.

Supermicro

SY-227TH7F SuperServer Four Node Dual LGA2011 1620W 2U (Discontinued)

Mfr # SYS-2027TR-H70RF
Zoro # G6261675
UPC # 672042105847
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027TR-H70RF
Zoro #
G6261675
UPC #
672042105847
Country of Origin
Unknown

Dimensions

Width
17.3 in
Height
3.5 in
Depth
26.8 in
Rack Height
2U

Details

Voltage
220V AC
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Standards
ACPI 1.0 / 2.0
Includes
(4) Super X9DRT-HF Motherboard, (1) 2U Chassis, (4) BPN,BPN-ADP-SAS2-L6i,LSI2008,PBF, (1) Support 24x2.5 SAS/SATA Hard Drives, (1) Driver CD for X9 Series, (4) RSC-R1U-E16R Riser Card, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (2) 1620W REDUNDANT POWER MODULE
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Processor Technology
Virtualization Technology, Trusted Execution Technology, Hyper-Threading Technology, Enhanced SpeedStep Technology, vPro Technology
Number of PCI Express x16 Slots
1
Number of USB 2.0 Ports
3
Number of USB Ports
3
Maximum Memory Supported
256 GB
RAID Levels
0, 1, 1+0, 5
Mounting
Rack
Number of Nodes
4
Number of Total Memory Slots
8
Number of Internal 2.5" Bays
6
Number of Expansion Slots
1
Processor Socket
Socket R LGA-2011
Memory Technology
DDR3 SDRAM
Power Supply
1620 W
Number of SAS Interfaces
8
Number of Total Expansion Bays
6
Item
Server Barebone System
Number of Processors Supported
2
Controller Type
Serial ATA/600, 6Gb/s SAS
QuickPath Interconnect
8 GT/s
Number of Power Supplies Installed
2
Number of SATA Interfaces
7
Processor Supported
Xeon
Memory Standard
DDR3-1600/PC3-12800
QuickPath Interconnect Supported
Yes
Max. Power Supply Wattage
1620 W
Chipset Model
C602
Graphics Controller Manufacturer
Matrox
RAID Supported
Yes
Max. Memory Supported
256 GB
64-bit Processing
Yes
VGA
Yes
Chipset Manufacturer
Intel
Network (RJ-45)
Yes
Graphics Controller Model
G200eW
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
8

Description

SuperServer SYS-2027TR-H70RF Four Node Dual LGA2011 1620W 2U Rackmount Server Barebone System (Black)

Ratings & reviews