This item is Discontinued.

Supermicro SY-227THRF SuperServer Four Node Dual LGA2011 1620W 2U SYS-2027TR-H72RF

This item is Discontinued.

Supermicro

SY-227THRF SuperServer Four Node Dual LGA2011 1620W 2U (Discontinued)

Mfr # SYS-2027TR-H72RF
Zoro # G6263312
UPC # 672042126538
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027TR-H72RF
Zoro #
G6263312
UPC #
672042126538
Country of Origin
Unknown

Dimensions

Depth
26.8 in
Width
17.3 in
Height
3.5 in
Rack Height
2U

Details

Voltage
110V AC, 220V AC
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
(4) Super X9DRT-HF+ Motherboard, (1) 2U Chassis, (4) BPN-ADP-S2208L-H6IR-O-P, (1) Support 24x2.5 SAS/SATA hard drives, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Front CPU Heat Sink for X9 2U Twin^2+ Series Servers, (2) 1620W REDUNDANT POWER MODULE
Standards
ACPI 1.0 / 2.0
Color
Black
Number of Power Supplies Installed
2
Controller Type
Serial ATA/300, Serial ATA/600, 6Gb/s SAS
Number of USB Ports
5
Number of SATA Interfaces
6
Mounting
Rack
Number of PCI Express x8 Slots
1
Number of Total Expansion Bays
6
Number of SAS Interfaces
6
Item
Server Barebone System
Number of USB 2.0 Ports
5
Memory Standard
DDR3-1600/PC3-12800
Number of Processors Supported
2
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
QuickPath Interconnect
8 GT/s
Number of Nodes
4
Number of Expansion Slots
1
Memory Technology
DDR3 SDRAM
Maximum Memory Supported
512 GB
Processor Supported
Xeon
Power Supply
1620 W
Processor Socket
Socket R LGA-2011
Number of Total Memory Slots
16
Number of Internal 2.5" Bays
6
Network (RJ-45)
Yes
Graphics Controller Model
G200eW
Number of Memory Slots
16
RAID Supported
Yes
Max. Memory Supported
512 GB
64-bit Processing
Yes
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C602
Max. Power Supply Wattage
1620 W
Graphics Controller Manufacturer
Matrox
Chipset Manufacturer
Intel
VGA
Yes

Description

SuperServer SYS-2027TR-H72RF Four Node Dual LGA2011 1620W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.