This item is Discontinued.

Supermicro SY-227TRH7 SuperServer Four Node Dual LGA2011 1620W 2U SYS-2027TR-H71RF

This item is Discontinued.

Supermicro

SY-227TRH7 SuperServer Four Node Dual LGA2011 1620W 2U (Discontinued)

Mfr # SYS-2027TR-H71RF
Zoro # G6264274
UPC # 672042105878
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-2027TR-H71RF
Zoro #
G6264274
UPC #
672042105878
Country of Origin
Unknown
Voltage
220V AC
Standards
ACPI 1.0 / 2.0
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
(4) Super X9DRT-HF Motherboard, (1) 2U Chassis, (4) BPN-ADP-SAS2-H6IR-O-P, (1) Support 24x2.5 SAS/SATA hard drives, (1) Driver CD for X9 series, (4) RSC-R1U-E16R, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (2) 1620W REDUNDANT POWER MODULE
Processor Technology
Virtualization Technology, Hyper-Threading Technology, vPro Technology, Trusted Execution Technology, Enhanced SpeedStep Technology
Number of SATA Interfaces
7
Number of Expansion Slots
1
Processor Supported
Xeon
Number of Power Supplies Installed
2
Controller Type
6Gb/s SAS, Serial ATA/600
Number of Internal 2.5" Bays
6
QuickPath Interconnect
8 GT/s
Maximum Memory Supported
256 GB
Number of PCI Express x16 Slots
1
Processor Socket
Socket R LGA-2011
Number of Nodes
4
Mounting
Rack
Number of Processors Supported
2
Series
2027
Power Supply
1620 W
Number of Total Expansion Bays
6
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of USB Ports
3
Item
Server Barebone System
Number of SAS Interfaces
8
RAID Levels
0, 1, 5, 6, 10, 50, 60
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Number of Total Memory Slots
8
Number of USB 2.0 Ports
3
Graphics Controller Manufacturer
Matrox
Max. Power Supply Wattage
1620 W
Network (RJ-45)
Yes
Chipset Manufacturer
Intel
QuickPath Interconnect Supported
Yes
Max. Memory Supported
256 GB
Chipset Model
C602
Number of Memory Slots
8
VGA
Yes
Graphics Controller Model
G200eW
64-bit Processing
Yes
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes

Description

SuperServer SYS-2027TR-H71RF Four Node Dual LGA2011 1620W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.