- MFR #
- SYS-5015B-MTB
- Zoro #
- G6256242
- UPC #
- 672042021871
- Country of Origin
- Switzerland
- Voltage
- 110V AC, 220V AC
- Features
- Network (RJ-45); VGA
- Color
- Black
- Includes
1 x Super X7SBi Motherboard, 1 x 1U SC813MTQ-300C Chassis, 1 x Air Shroud, 1 x 4 x 1 SAS/SATA Backplane, 1 x 16-pin to 16-pin Front Cable, 1 x 23.6" Floppy Round Cable, 1 x 16-Pin Front Panel Split Cable, 1 x 50cm 4-Lane SAS TO SATA Cable, 1 x SATA Cable (Set of 4), 3 x 1U, Cooling Fan, Front USB and COM Port Tray, 2 x Hard Drive Carrier, 1 x 1U, Passive CPU Heatsink, 1 x Standard I/O Shield, 1 x 1U Chassis Mounting Rails and Kit, 1 x DVD-ROM Drive, 1 x SP302-1S 300W 1U power supply, 1 x 1U 1-Slot PCI-X Riser, 1 x 1U Universal (SXB-E) Slot to PCI-E Slot Riser Card for X7SBi
- Graphics Memory Capacity
- 32 MB
- Memory Technology
- DDR2 SDRAM
- Memory Standard
- DDR2-800/PC2-6400
- Ethernet Technology
- Gigabit Ethernet
- Controller Type
- Ultra ATA/100 (ATA-6), Serial ATA/300
- Number of USB Ports
- 2
- Number of Total Expansion Bays
- 4
- Processor Supported
- Xeon
- Item
- Server Barebone System
- Number of USB 2.0 Ports
- 2
- Mounting
- Rack
- Number of 3.5" Bays
- 4
- Maximum Memory Supported
- 8 GB
- Number of Power Supplies Installed
- 1
- Processor Socket
- Socket T LGA-775
- Number of Total Memory Slots
- 4
- Number of Processors Supported
- 1
- Front Side Bus
- 1333 MHz, 800 MHz, 1066 MHz
- Optical Media Supported
- DVD-ROM
- Power Supply
- 300 W
- Optical Drive Type
- DVD-Reader
- Graphics Controller Model
- ES1000
- Max. Memory Supported
- 8 GB
- Chipset Manufacturer
- Intel
- Max. Power Supply Wattage
- 300 W
- Number of Memory Slots
- 4
- Network (RJ-45)
- Yes
- VGA
- Yes
- Chipset Model
- 3210
- Graphics Controller Manufacturer
- ATI