This item is Discontinued.

Supermicro SY-516IMR SuperServer LGA1156 200W 1U RackmountServer BareboneSystem SYS-5016I-MR

This item is Discontinued.

Supermicro

SY-516IMR SuperServer LGA1156 200W 1U RackmountServer BareboneSystem (Discontinued)

Mfr # SYS-5016I-MR
Zoro # G6255865
UPC # 672042054985
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-5016I-MR
Zoro #
G6255865
UPC #
672042054985
Country of Origin
Switzerland

Dimensions

Height
1.7 in
Depth
14 in
Width
16.8 in
Rack Height
1U

Details

Voltage
110V AC, 220V AC
Includes
(1) Super X8SIL Motherboard, (1) 1U Chassis, (1) Driver CD, (1) 1U PCI-E to PCI-E Riser Card (x8), (1) Passive CPU Heatsink, (1) 200W 1U power supply, (1) 35cm SATA Cable, Pb-free, (1) 54cm Front Panel Cable, 16-pin to 16-pin, (1) 77cm Internal USB Cable, 9-pin to 9-pin, (1) 10cm 4-pin PWM Blower Fan
Features
Environmentally Friendly; Network (RJ-45); VGA
Color
Black
Number of Total Memory Slots
4
Number of Processors Supported
1
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1333/PC3-10600
Controller Type
Serial ATA
Number of Total Expansion Bays
1
Item
Server Barebone System
Graphics Memory Capacity
16 MB
Ethernet Technology
Gigabit Ethernet
Processor Supported
Xeon
Number of USB Ports
2
Number of 3.5" Bays
1
Number of USB 2.0 Ports
2
Power Supply
200 W
Number of PCI Express x8 Slots
1
Processor Socket
Socket H LGA-1156
Mounting
Rack
Maximum Memory Supported
32 GB
Number of Power Supplies Installed
1
Number of Expansion Slots
1
Graphics Memory Technology
DDR2 SDRAM
Graphics Controller Manufacturer
Matrox
VGA
Yes
Network (RJ-45)
Yes
Chipset Model
3400
Max. Power Supply Wattage
200 W
Number of Memory Slots
4
Graphics Controller Model
G200eW
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Max. Memory Supported
32 GB

Description

SuperServer SYS-5016I-MR LGA1156 200W 1U Rackmount Server Barebone System (Black)

Ratings & reviews