This item is Discontinued.

Supermicro SY-516IMTF SuperServer LGA1156 280W 1U RackmountServer BareboneSystem SYS-5016I-MTF

This item is Discontinued.

Supermicro

SY-516IMTF SuperServer LGA1156 280W 1U RackmountServer BareboneSystem (Discontinued)

Mfr # SYS-5016I-MTF
Zoro # G6255874
UPC # 672042056194
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-5016I-MTF
Zoro #
G6255874
UPC #
672042056194
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
19.8 in
Height
1.7 in
Rack Height
1U

Details

Voltage
110V AC, 220V AC
Includes
1 x Super X8SIE-F Motherboard, 1 x 1U Chassis, 1 x BPN-SAS-815TQ-O-P Backplane, 1 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x SATA SET OF 4-56/45.5/35/23CM ROUND S-RA, 1 x 70CM, INTERNAL USB CABLE FOR SLIM USB DVD ROM, 1 x CDM-USATA-G-O-PPeripheral Drive, 1 x Black slim SATA DVD, Panasonic, 1 x Black slim SATA DVD, TEAC, 1 x DRIVER CD FOR X8 UP MOTHERBOARD, 1 x RISER CARD 1U PCI-E 16X TO 16X, 1 x 1U PASSIVE CPU HS FOR INTEL LGA1156, 1 x AC TO DC HIGH EFFICIENCY 280W PWS, 1 x Front ctrl cable 16 PIN TO 16 PIN, LF, Flat (L=54cm), 1 x ROUND FLOPPY CABLE 60CM FOR 5013S, LF, 4 x 40X28MM 4-PIN PWM FAN FOR SC813, 4 x SCA TYPE ASSY (W/O LOGO)BLACK, 1 x THIRD GENERATION GUIDE RAIL ASSY. Outer slides extendable length: 26" to 33.5"
Color
Black
Features
Environmentally Friendly; Network (RJ-45); RAID Supported; VGA
Number of Power Supplies Installed
1
Number of USB Ports
2
Controller Type
Serial ATA/300
Number of 3.5" Bays
4
Number of Total Expansion Bays
4
Maximum Memory Supported
48 GB
Number of Expansion Slots
1
Mounting
Rack
Graphics Memory Technology
DDR2 SDRAM
Processor Socket
Socket H LGA-1156
Power Supply
280 W
Processor Supported
Xeon
Memory Standard
DDR3-1333/PC3-10600
Memory Technology
DDR3 SDRAM
Number of USB 2.0 Ports
2
Graphics Memory Capacity
16 MB
Number of PCI Express x16 Slots
1
Number of Processors Supported
1
Ethernet Technology
Gigabit Ethernet
Item
Server Barebone System
Chipset Manufacturer
Intel
Max. Memory Supported
48 GB
Graphics Controller Manufacturer
Matrox
Green Environmental Attribute
Environmentally Friendly
VGA
Yes
Graphics Controller Model
G200eW
Chipset Model
3420
RAID Supported
Yes
Network (RJ-45)
Yes
Max. Power Supply Wattage
280 W

Description

SuperServer SYS-5016I-MTF LGA1156 280W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.