This item is Discontinued.

Supermicro SY-517RWRF SuperServer LGA2011 500W 1U RackmountServer BareboneSystem SYS-5017R-WRF

This item is Discontinued.

Supermicro

SY-517RWRF SuperServer LGA2011 500W 1U RackmountServer BareboneSystem (Discontinued)

Mfr # SYS-5017R-WRF
Zoro # G6261657
UPC # 672042107087
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-5017R-WRF
Zoro #
G6261657
UPC #
672042107087
Country of Origin
Unknown
Voltage
110V AC, 220V AC
Includes
(1) Super X9SRW-F Motherboard, (1) 1U Chassis, (1) BPN-SAS-815TQ-O-P Backplane, (1) 8pin to 8pin cable for SGPIO, 61.5cm, PBF, (1) SATA SET OF 4-55/44/44/34CM ROUND S-S, PBF, (1) Driver CD for X9-UP Series Motherboard, (1) RSC-R1UW-2E16-O-P Riser Card, (1) RSC-R1UW-E8R-O-P Riser Card, (1) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 500W 1U Redundant PWS W/ 54.5MM Wide
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0 / 2.0
Number of SATA Interfaces
6
Maximum Memory Supported
256 GB
Processor Supported
Xeon
Processor Socket
Socket R LGA-2011
Item
Server Barebone System
Processor Technology
Enhanced SpeedStep Technology, Hyper-Threading Technology, vPro Technology, Trusted Execution Technology, Virtualization Technology
Power Supply
500 W
Number of Power Supplies Installed
2
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of PCI Express x16 Slots
2
Number of USB 2.0 Ports
8
Mounting
Rack
Controller Type
Serial ATA/600
Number of 3.5" Bays
4
Number of Expansion Slots
3
Number of Total Expansion Bays
4
Memory Technology
DDR3 SDRAM
Graphics Memory Capacity
16 MB
QuickPath Interconnect
8 GT/s
Number of USB Ports
8
Graphics Memory Technology
DDR2 SDRAM
Number of Total Memory Slots
8
RAID Levels
0, 1, 1+0, 5
Number of Processors Supported
1
Number of PCI Express x8 Slots
1
Memory Standard
DDR3-1600/PC3-12800
RAID Supported
Yes
Number of Memory Slots
8
Graphics Controller Model
G200eW
QuickPath Interconnect Supported
Yes
Max. Power Supply Wattage
500 W
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
Matrox
Network (RJ-45)
Yes
Max. Memory Supported
256 GB
VGA
Yes
64-bit Processing
Yes
Chipset Model
C602
Green Environmental Attribute
Environmentally Friendly

Description

SuperServer SYS-5017R-WRF LGA2011 500W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.