This item is Discontinued.

Supermicro SY-616TMT SuperServer Dual LGA1366 520W 1U Rackmount Server SYS-6016T-MT

This item is Discontinued.

Supermicro

SY-616TMT SuperServer Dual LGA1366 520W 1U Rackmount Server (Discontinued)

Mfr # SYS-6016T-MT
Zoro # G6263443
UPC # 672042047987
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-6016T-MT
Zoro #
G6263443
UPC #
672042047987
Country of Origin
Switzerland
Voltage
110V AC, 220V AC
Color
Black
Features
Environmentally Friendly; Network (RJ-45); RAID Supported; VGA
Includes
1 x Super X8DTL-i Motherboard, 1 x 1U Black Chassis, 1 x 1U Air Shroud, 1 x BPN-SAS-815TQ-O-P Backplane, 1 x 61cm, SATA S-S, PBF, 1 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x SATA CABLE SET OF 4: 23, 33, 44, 55CM, RIGHT ANGLE, PBF, 1 x Black slim IDE DVD (8x DVD, 24x CDR), TEAC, 1 x CD For X8 series, 1 x RISER CARD 1U PCI-E 16X TO 16X, 2 x 1U PASSIVE CPU HS FOR INTEL LGA1366 (HTP), 1 x 520W,1U w/ harness power supply, 24 pin; server exemption, 1 x Front ctrl cable 16 PIN TO 16 PIN, LF, 1 x ROUND FLOPPY CABLE 60CM FOR 5013S, LF, 4 x 40X28MM 4-PIN PWM FAN FOR SC813, 1 x THIRD GENERATION GUIDE RAIL ASSY. Outer slides extendable length: 26" to 33.5", 4 x Hot-swappable Hard Drive Tray
Number of 3.5" Bays
4
RAID Levels
0, 1, 5, 10
Number of PCI Express x16 Slots
1
Number of Total Memory Slots
6
Optical Drive Type
DVD-Reader
Maximum Memory Supported
24 GB
Number of Total Expansion Bays
4
Mounting
Rack
Processor Supported
Xeon
Optical Media Supported
DVD-ROM
Number of USB 2.0 Ports
2
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA/300
Processor Socket
Socket B LGA-1366
Memory Standard
DDR3-1333/PC3-10600
Number of USB Ports
2
Number of Power Supplies Installed
1
Memory Technology
DDR3 SDRAM
Item
Server Barebone System
Number of Processors Supported
2
Power Supply
520 W
Number of Expansion Slots
1
Graphics Controller Model
G200eW
Network (RJ-45)
Yes
Chipset Manufacturer
Intel
QuickPath Interconnect
Up to 6.4 GT/s
Chipset Model
5500
Graphics Controller Manufacturer
Matrox
Max. Memory Supported
24 GB
Number of Memory Slots
6
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes
Max. Power Supply Wattage
520 W
VGA
Yes

Description

SuperServer SYS-6016T-MT Dual LGA1366 520W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.