This item is Discontinued.

Supermicro SY-617RMTF SuperServerDual LGA2011 440W/480W 1U RackmountServer SYS-6017R-MTLF

This item is Discontinued.

Supermicro

SY-617RMTF SuperServerDual LGA2011 440W/480W 1U RackmountServer (Discontinued)

Mfr # SYS-6017R-MTLF
Zoro # G6262594
UPC # 672042132553
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-6017R-MTLF
Zoro #
G6262594
UPC #
672042132553
Country of Origin
Unknown
Voltage
110V AC, 220V AC
Includes
(1) Super X9DRL-EF Motherboard, (1) 1U Chassis, (1) BPN-SAS-815TQ-O-P, (1) 8 pin to 8 pin ribbon SGPIO cable with tube , 40cm, PBF, (1) SET OF 4 SATA 56/45.5/35/23CM ROUND S-RA. 26AWG, (1) RSC-RR1U-E8 (Rev 4.00), (2) 1U Passive Custom CPU Heat Sink for X9DRL Motherboard,RoHS,PBF, (1) 440W/480W Platinum Power Supply
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0 / 2.0 / 3.0 / 4.0
Item
Server Barebone System
Number of USB 2.0 Ports
7
Number of PCI Express x8 Slots
1
Maximum Memory Supported
512 GB
QuickPath Interconnect
8 GT/s
Controller Type
Serial ATA/600, Serial ATA/300
RAID Levels
0, 1, 5, 10
Mounting
Rack
Processor Socket
Socket R LGA-2011
Processor Supported
Xeon
Power Supply
480 W
Number of 3.5" Bays
4
Number of Processors Supported
2
Number of Total Expansion Bays
4
Number of Expansion Slots
1
Number of Total Memory Slots
8
Memory Technology
DDR3 SDRAM
Number of USB Ports
7
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Memory Standard
DDR3-1866/PC3-15000
Number of SATA Interfaces
6
Number of Power Supplies Installed
1
Network (RJ-45)
Yes
Max. Memory Supported
512 GB
Graphics Controller Model
G200eW
QuickPath Interconnect Supported
Yes
Graphics Controller Manufacturer
Matrox
VGA
Yes
Number of Memory Slots
8
64-bit Processing
Yes
Max. Power Supply Wattage
480 W
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C602J
RAID Supported
Yes

Description

SuperServer SYS-6017R-MTLF Dual LGA2011 440W/480W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.