This item is Discontinued.

Supermicro SY-617TRF SuperServer Two Node Dual LGA2011 1280W 1U RackmountServer SYS-6017TR-TF

This item is Discontinued.

Supermicro

SY-617TRF SuperServer Two Node Dual LGA2011 1280W 1U RackmountServer (Discontinued)

Mfr # SYS-6017TR-TF
Zoro # G6265902
UPC # 672042113729
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-6017TR-TF
Zoro #
G6265902
UPC #
672042113729
Country of Origin
Unknown
Voltage
220V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
(2) Super X9DRT-F Motherboard, (1) 1U Chassis, (1) BPN-SAS-808-O-P, (1) SATA SET OF 4 51/47/41/37CM. S-RA. 26AWG, (2) RSC-R1U-E16R, (2) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (1) 1U 1280W, redundant single output power supply
Number of Processors Supported
2
Number of Nodes
2
Number of Total Memory Slots
8
Number of Total Expansion Bays
2
Number of PCI Express x16 Slots
1
Processor Supported
Xeon
Number of 3.5" Bays
2
Item
Server Barebone System
Controller Type
Serial ATA/600, Serial ATA/300
Memory Technology
DDR3 SDRAM
Number of Expansion Slots
1
QuickPath Interconnect
8 GT/s
Number of Power Supplies Installed
1
Memory Standard
DDR3-1600/PC3-12800
Number of USB 2.0 Ports
3
Power Supply
1280 W
Processor Socket
Socket R LGA-2011
Maximum Memory Supported
256 GB
RAID Levels
0, 1
Number of SATA Interfaces
6
Mounting
Rack
Number of USB Ports
3
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
64-bit Processing
Yes
Max. Memory Supported
256 GB
Number of Memory Slots
8
Graphics Controller Manufacturer
Matrox
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
RAID Supported
Yes
Max. Power Supply Wattage
1280 W
QuickPath Interconnect Supported
Yes
Chipset Model
C602J
Graphics Controller Model
G200eW
VGA
Yes
Chipset Manufacturer
Intel

Description

SuperServer SYS-6017TR-TF Two Node Dual LGA2011 1280W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.