This item is Discontinued.

Supermicro SY-627DTRF SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-6027TR-DTRF+

This item is Discontinued.

Supermicro

SY-627DTRF SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

Mfr # SYS-6027TR-DTRF+
Zoro # G6256276
UPC # 672042112838
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-6027TR-DTRF+
Zoro #
G6256276
UPC #
672042112838
Country of Origin
Unknown
Voltage
220V AC
Color
Black
Standards
ACPI 1.0 / 2.0
Includes
(2) Super X9DRT-HF Motherboard, (1) 2U Chassis, (2) 6-PORT SATA ADAPTER FOR TWIN, (1) Sup 6x3.5 SATA HDD; Hot Swap, (4) 30AWG 21cm S-S SATA Cable, (1) Driver CD for X9 Series, (2) 2U RHS Riser Card with 3 PCI-E x8 for X9DRT-HF Twin MBs, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Square ILM, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U 1280W, Reduntant Single Output Power Supply
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Number of 3.5" Bays
6
Controller Type
Serial ATA/600
Number of Total Expansion Bays
6
Memory Technology
DDR3 SDRAM
Number of SATA Interfaces
7
Item
Server Barebone System
Number of Processors Supported
2
Memory Standard
DDR3-1600/PC3-12800
Number of Power Supplies Installed
2
Power Supply
1280 W
Mounting
Rack
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of PCI Express x8 Slots
3
Number of USB 2.0 Ports
3
Number of Nodes
2
RAID Levels
0, 1, 1+0, 5
Maximum Memory Supported
256 GB
Processor Technology
Hyper-Threading Technology, Virtualization Technology, Trusted Execution Technology, Enhanced SpeedStep Technology, vPro Technology
Number of Expansion Slots
3
QuickPath Interconnect
8 GT/s
Number of USB Ports
3
Processor Supported
Xeon
Number of Total Memory Slots
8
Processor Socket
Socket R LGA-2011
Graphics Controller Model
G200eW
Number of Memory Slots
8
Max. Memory Supported
256 GB
Max. Power Supply Wattage
1280 W
VGA
Yes
64-bit Processing
Yes
Graphics Controller Manufacturer
Matrox
Chipset Manufacturer
Intel
Network (RJ-45)
Yes
RAID Supported
Yes
Green Environmental Attribute
Environmentally Friendly
QuickPath Interconnect Supported
Yes
Chipset Model
C602

Description

SuperServer SYS-6027TR-DTRF+ Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.