This item is Discontinued.

Supermicro SY-627PHTF SuperServer Four Node Dual LGA2011 2000W 2U SYS-6027PR-HTFR

This item is Discontinued.

Supermicro

SY-627PHTF SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

Mfr # SYS-6027PR-HTFR
Zoro # G6262077
UPC # 672042155057
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6027PR-HTFR
Zoro #
G6262077
UPC #
672042155057
Country of Origin
Unknown

Dimensions

Width
17.3 in
Depth
28.5 in
Height
3.5 in
Rack Height
2U

Details

Color
Black
Features
Environmentally Friendly
Standards
ACPI 1.0, ACPI 2.0
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Memory Technology
DDR3 SDRAM
Number of Total Expansion Bays
3
VGA
Yes
Processor Supported
Xeon
Number of USB Ports
2
Number of USB 2.0 Ports
2
64-bit Processing
Yes
Number of SATA Interfaces
6
Max. Power Supply Wattage
2000 W
Processor Socket
Socket R LGA-2011
InfiniBand
Yes
Network (RJ-45)
Yes
Number of Total Memory Slots
16
Number of Expansion Slots
1
Memory Standard
DDR3-1866/PC3-15000
RAID Supported
Yes
Number of Nodes
4
Number of PCI Express x16 Slots
1
Input Voltage
220V AC
Max. Memory Supported
1 TB
Item
Server Barebone System
Mounting
Rack
Number of Processors Supported
2
QuickPath Interconnect Supported
Yes
RAID Levels
0, 1, 10
Controller Type
Serial ATA/300, Serial ATA/600
QuickPath Interconnect
8 GT/s
Number of Memory Slots
16
Graphics Controller Model
G200eW
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
Matrox
Chipset Model
C606
Number of 3.5" Bays
3

Description

SuperServer SYS-6027PR-HTFR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.