This item is Discontinued.

Supermicro SY-627PHTT SuperServer Four Node Dual LGA2011 2000W 2U SYS-6027PR-HTTR

This item is Discontinued.

Supermicro

SY-627PHTT SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

Mfr # SYS-6027PR-HTTR
Zoro # G6261386
UPC # 672042151127
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-6027PR-HTTR
Zoro #
G6261386
UPC #
672042151127
Country of Origin
Unknown
Features
Environmentally Friendly
Standards
ACPI 1.0, ACPI 2.0
Color
Black
Includes
(4) Super X9DRT-PT Motherboard, (1) 2U Chassis, (4) Backplan adapter card; 6SATA ports,RoHS/REACH,PBF, (1) 12x 3.5" hard drive backplane; supports 3.5" Twin Pro Chassis; SAS-3 12Gb/s compliance, new Molex 64-pin receptacles, PWM fan control and Power delay control on HDD spin up,RoHS/REACH,PBF, (4) RSC-R1U-E16R, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Front CPU Heat Sink for X9 2U Twin^2+ Series Servers, (2) 2000W redundant platinum power supply
Number of Processors Supported
2
Controller Type
Serial ATA/600, Serial ATA/300
Network (RJ-45)
Yes
Mounting
Rack
Number of USB 2.0 Ports
2
Number of USB Ports
2
Number of SATA Interfaces
6
Memory Technology
DDR3 SDRAM
64-bit Processing
Yes
Processor Supported
Xeon
Number of Power Supplies Installed
2
Number of Nodes
4
RAID Supported
Yes
Number of Total Memory Slots
16
Item
Server Barebone System
VGA
Yes
QuickPath Interconnect
8 GT/s
RAID Levels
0, 1, 10
Max. Memory Supported
1 TB
Number of Expansion Slots
1
Number of Total Expansion Bays
3
Processor Socket
Socket R LGA-2011
Max. Power Supply Wattage
2000 W
Input Voltage
220V AC
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet, Fast Ethernet
Number of PCI Express x16 Slots
1
Memory Standard
DDR3-1866/PC3-15000
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C606
Number of 3.5" Bays
3
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Graphics Controller Manufacturer
Matrox
Number of Memory Slots
16

Description

SuperServer SYS-6027PR-HTTR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.