This item is Discontinued.

Supermicro SY-627R3RT SuperServer Dual LGA2011 920W 2U Rackmount Server SYS-6027R-N3RFT+

This item is Discontinued.

Supermicro

SY-627R3RT SuperServer Dual LGA2011 920W 2U Rackmount Server (Discontinued)

Mfr # SYS-6027R-N3RFT+
Zoro # G6256687
UPC # 672042106394
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6027R-N3RFT+
Zoro #
G6256687
UPC #
672042106394
Country of Origin
Unknown

Dimensions

Width
17.2 in
Height
3.5 in
Depth
27.8 in
Rack Height
2U

Details

Voltage
110V AC, 220V AC
Standards
ACPI 1.0 / 2.0
Includes
Super X9DRW-3TF+ Motherboard, (1) 2U Chassis, (1) 10 HDD Backplane, (1) 8pin to 8pin Cable for SGPIO, 61.5cm, PBF, (2) 43CM SATA ROUND S-RA PBF, (2) 30AWG Ipass to 4SATA 90/90/70/70CM W/ 70CM SB, RA, (1) Driver CD for X9 Series, (1) RSC-R2UW+-2E16-2E8-O-P Riser Card, (1) RSC-R2UW-2E8R-O-P Riser Card, (2) 2U Passive CPU HS for 2U WIO+ Servers, (2) 920W 1U Redundant PWS W/ Quiet Mode
Features
Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet, Gigabit Ethernet
Number of Total Expansion Bays
10
Number of PCI Express x8 Slots
4
Memory Technology
DDR3 SDRAM
Number of 3.5" Bays
10
RAID Levels
0, 1, 1+0, 5
Number of USB 2.0 Ports
7
QuickPath Interconnect
8 GT/s
Number of SAS Interfaces
8
Number of PCI Express x16 Slots
2
Number of USB Ports
7
Number of Power Supplies Installed
2
Maximum Memory Supported
768 GB
Controller Type
Serial Attached SCSI (SAS), Serial ATA/600
Memory Standard
DDR3-1600/PC3-12800
Processor Socket
Socket LGA-2011
Number of SATA Interfaces
2
Number of Total Memory Slots
24
Item
Server Barebone System
Number of Expansion Slots
6
Processor Supported
Xeon
Number of Processors Supported
2
Power Supply
920 W
Mounting
Rack
Number of Memory Slots
24
Optical Drive Type
No
Chipset Manufacturer
Intel
Network (RJ-45)
Yes
Graphics Controller Model
G200
QuickPath Interconnect Supported
Yes
Chipset Model
C606
RAID Supported
Yes
Max. Power Supply Wattage
920 W
Graphics Controller Manufacturer
Matrox
Max. Memory Supported
768 GB
Green Environmental Attribute
Environmentally Friendly
VGA
Yes

Description

SuperServer SYS-6027R-N3RFT+ Dual LGA2011 920W 2U Rackmount Server Barebone System (Black)

Ratings & reviews