This item is Discontinued.

Supermicro SY-627RFT+ SuperServer Dual LGA2011 740W 2U Rackmount Server SYS-6027R-72RFT+

This item is Discontinued.

Supermicro

SY-627RFT+ SuperServer Dual LGA2011 740W 2U Rackmount Server (Discontinued)

Mfr # SYS-6027R-72RFT+
Zoro # G6252654
UPC # 672042115174
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6027R-72RFT+
Zoro #
G6252654
UPC #
672042115174
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
3.5 in
Rack Height
2U

Details

Voltage
110V AC, 220V AC
Features
Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
(1) Super X9DRH-7TF Motherboard, (1) 2U Chassis, (1) BPN-SAS-825TQ-O-P Backplane, (2) IPASS TO 4 SATA 46/33/23/13CM W/ SB, S 30AWG, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U740W Platinum Redundant Single Output, (3) 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing
Standards
ACPI 1.0 / 2.0
Color
Black
Number of PCI Express x16 Slots
1
Number of 3.5" Bays
8
Processor Socket
Socket R LGA-2011
Number of Power Supplies Installed
2
Number of USB Ports
7
Item
Server Barebone System
Controller Type
Serial ATA/600, Serial Attached SCSI (SAS)
Processor Supported
Xeon
Number of Expansion Slots
7
Number of SAS Interfaces
8
QuickPath Interconnect
8 GT/s
Memory Technology
DDR3 SDRAM
Maximum Memory Supported
512 GB
Number of Total Memory Slots
16
RAID Levels
0, 1, 5, 6, 10, 50, 60
Number of Processors Supported
2
Memory Standard
DDR3-1600/PC3-12800
Number of SATA Interfaces
10
Number of USB 2.0 Ports
7
Mounting
Rack
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Number of PCI Express x8 Slots
6
Power Supply
740 W
Max. Power Supply Wattage
740 W
RAID Supported
Yes
Graphics Controller Model
G200eW
Number of Memory Slots
16
VGA
Yes
Chipset Manufacturer
Intel
Network (RJ-45)
Yes
Max. Memory Supported
512 GB
QuickPath Interconnect Supported
Yes
Chipset Model
C602
Graphics Controller Manufacturer
Matrox
Optical Drive Type
No
Green Environmental Attribute
Environmentally Friendly

Description

SuperServer SYS-6027R-72RFT+ Dual LGA2011 740W 2U Rackmount Server Barebone System (Black)

Ratings & reviews