- MFR #
- SYS-6027R-N3RF4+
- Zoro #
- G6256967
- UPC #
- 672042105908
- Country of Origin
- Unknown
- Voltage
- 110V AC, 220V AC
- Color
- Black
- Features
- Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
- Standards
- ACPI 1.0 / 2.0
- Includes
(1) Super X9DRW-3LN4F+ Motherboard, (1) 2U Chassis, (1) 10 HDD Backplane, (1) 8pin to 8pin Cable for SGPIO, 61.5cm, PBF, (2) 43CM SATA ROUND S-RA PBF Cable, (2) 30AWG Ipass to 4SATA 90/90/70/70CM W/ 70CM SB, RA Cable, (1) Driver CD for X9 Series, (1) RSC-R2UW+-2E16-2E8-O-P Riser Card, (1) RSC-R2UW-2E8R-O-P Riser Card, (2) 2U Passive CPU HS for 2U WIO+ Servers, (2) 920W 1U Redundant PWS W/ Quiet Mode
- Maximum Memory Supported
- 768 GB
- Number of Processors Supported
- 2
- QuickPath Interconnect
- 8 GT/s
- Number of Expansion Slots
- 6
- Controller Type
- Serial ATA/600, Serial Attached SCSI (SAS)
- Number of Total Memory Slots
- 24
- Number of USB 2.0 Ports
- 7
- Processor Supported
- Xeon
- Item
- Server Barebone System
- Processor Socket
- Socket LGA-2011
- Power Supply
- 920 W
- Number of 3.5" Bays
- 10
- Number of SATA Interfaces
- 2
- Number of USB Ports
- 7
- Number of SAS Interfaces
- 8
- Number of Power Supplies Installed
- 2
- Memory Technology
- DDR3 SDRAM
- Mounting
- Rack
- Number of PCI Express x16 Slots
- 2
- RAID Levels
- 0, 1, 1+0, 5
- Ethernet Technology
- Gigabit Ethernet, Fast Ethernet
- Number of Total Expansion Bays
- 10
- Memory Standard
- DDR3-1600/PC3-12800
- Number of PCI Express x8 Slots
- 4
- RAID Supported
- Yes
- Max. Memory Supported
- 768 GB
- Network (RJ-45)
- Yes
- Chipset Model
- C606
- VGA
- Yes
- Chipset Manufacturer
- Intel
- Graphics Controller Model
- G200
- Optical Drive Type
- No
- Graphics Controller Manufacturer
- Matrox
- Number of Memory Slots
- 24
- Green Environmental Attribute
- Environmentally Friendly
- Max. Power Supply Wattage
- 920 W
- QuickPath Interconnect Supported
- Yes