- MFR #
- SYS-6027R-3RF4+
- Zoro #
- G6252828
- UPC #
- 672042106264
- Country of Origin
- Unknown
- Voltage
- 110V AC, 220V AC
- Standards
- ACPI 1.0 / 2.0
- Includes
1 x Super X9DR3-LN4F+ Motherboard, 1 x 2U Chassis, 1 x BPN-SAS-825TQ-O-P Backplane, 2 x 46/33/23/13CM, W/ SB, S Cable, 1 x Driver CD for X9 Series, 2 x 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Square ILM, 1 x SC825 24PIN REDUNDANT PWR DISTRIBUTOR W/ SHORT CBL, 1 x SC825/826/216/213 Intel DP X9,X8 PC Air Shroud 1368x13/12x13, 1 x ROUND 16 TO 16 PIN RIBBON FP CABLE 30, 1 x Black DVD Dummy Cover for SC825, 836, 3 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 1 x Black USB Dummy Tray support 1x 2.5" Slim HDD for SC825, 836, 8 x Black 3.5" HDD Tray, 2 x Black Fixed 3.5\" HDD Tray or FDD Dummy Tray for SC825/829, 1 x Rail Set, Quick/quick, Default for 2,3U 17.2"W
- Features
- Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
- Color
- Black
- Memory Technology
- DDR3 SDRAM
- Controller Type
- Serial ATA/600, Serial Attached SCSI (SAS)
- Mounting
- Rack
- Number of USB Ports
- 9
- Number of 3.5" Bays
- 8
- Number of SATA Interfaces
- 6
- Memory Standard
- DDR3-1600/PC3-12800
- Number of USB 2.0 Ports
- 9
- Processor Supported
- Xeon
- QuickPath Interconnect
- 8 GT/s
- Number of PCI Express x16 Slots
- 4
- Ethernet Technology
- Gigabit Ethernet, Fast Ethernet
- Maximum Memory Supported
- 768 GB
- Number of Power Supplies Installed
- 2
- Number of PCI Express x8 Slots
- 2
- RAID Levels
- 0, 1, 1+0, 5
- Number of Expansion Slots
- 6
- Item
- Server Barebone System
- Number of Total Expansion Bays
- 8
- Number of SAS Interfaces
- 8
- Number of Total Memory Slots
- 24
- Processor Socket
- Socket LGA-2011
- Number of Processors Supported
- 2
- Power Supply
- 740 W
- Network (RJ-45)
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Graphics Controller Model
- G200
- RAID Supported
- Yes
- Max. Power Supply Wattage
- 740 W
- QuickPath Interconnect Supported
- Yes
- Chipset Model
- C606
- Optical Drive Type
- No
- Number of Memory Slots
- 24
- Graphics Controller Manufacturer
- Matrox
- Chipset Manufacturer
- Intel
- VGA
- Yes
- Max. Memory Supported
- 768 GB