This item is Discontinued.

Supermicro SY-627RTAR SuperServer Dual LGA2011 740W 2U Rackmount Server SYS-6027R-TDARF

This item is Discontinued.

Supermicro

SY-627RTAR SuperServer Dual LGA2011 740W 2U Rackmount Server (Discontinued)

Mfr # SYS-6027R-TDARF
Zoro # G6256653
UPC # 672042107650
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6027R-TDARF
Zoro #
G6256653
UPC #
672042107650
Country of Origin
Unknown

Dimensions

Height
3.5 in
Depth
25.5 in
Width
17.2 in
Rack Height
2U

Details

Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported
Number of Expansion Slots
5
Number of Total Memory Slots
8
Number of PCI Express x16 Slots
1
Processor Technology
Hyper-Threading Technology, Enhanced SpeedStep Technology, vPro Technology, Trusted Execution Technology, Virtualization Technology
Number of PCI Express x8 Slots
4
Number of Processors Supported
2
Mounting
Rack
Power Supply
740 W
Maximum Memory Supported
256 GB
Controller Type
Serial ATA/600
Ethernet Technology
Gigabit Ethernet
Number of 3.5" Bays
8
Number of SATA Interfaces
6
Item
Server Barebone System
QuickPath Interconnect
8 GT/s
RAID Levels
0, 1, 1+0, 5
Memory Technology
DDR3 SDRAM
Processor Socket
Socket R LGA-2011
Processor Supported
Xeon
Memory Standard
DDR3-1600/PC3-12800
Chipset Manufacturer
Intel
Network (RJ-45)
Yes
QuickPath Interconnect Supported
Yes
Max. Power Supply Wattage
740 W
Graphics Controller Model
G200eW
Max. Memory Supported
256 GB
Chipset Model
C602
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes
64-bit Processing
Yes
Graphics Controller Manufacturer
Matrox
Number of Memory Slots
8

Description

SuperServer SYS-6027R-TDARF Dual LGA2011 740W 2U Rackmount Server Barebone System (Black)

Ratings & reviews