- MFR #
- SYS-6027TR-D71RF
- Zoro #
- G6253713
- UPC #
- 672042106677
- Country of Origin
- Unknown
- Voltage
- 220V AC
- Features
- 64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
- Standards
- ACPI 1.0 / 2.0
- Includes
(2) Super X9DRT-HF Motherboard, (1) 2U Chassis, (2) BPN-ADP-SAS2-H6IR-O-P Backplane, (1) Sup 6x3.5 SATA HDD; Hot Swap Backplane, (1) Driver CD for X9 Series, (2) 2U RHS Riser Card with 3 PCI-E x8 for X9DRT-HF Twin MBs, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Square ILM, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U 1280W, Reduntant Single Output Power Supply
- Color
- Black
- Number of USB 2.0 Ports
- 3
- Number of PCI Express x8 Slots
- 3
- Number of Power Supplies Installed
- 2
- QuickPath Interconnect
- 8 GT/s
- Number of USB Ports
- 3
- Number of SATA Interfaces
- 7
- Processor Socket
- Socket R LGA-2011
- Ethernet Technology
- Fast Ethernet, Gigabit Ethernet
- Number of Processors Supported
- 2
- Number of Expansion Slots
- 3
- Number of Total Memory Slots
- 8
- Number of 3.5" Bays
- 6
- Number of Nodes
- 2
- Processor Technology
- vPro Technology, Hyper-Threading Technology, Enhanced SpeedStep Technology, Virtualization Technology, Trusted Execution Technology
- Memory Standard
- DDR3-1600/PC3-12800
- Processor Supported
- Xeon
- Maximum Memory Supported
- 256 GB
- Mounting
- Rack
- RAID Levels
- 0, 1, 5, 6, 10, 50, 60
- Memory Technology
- DDR3 SDRAM
- Number of SAS Interfaces
- 8
- Number of Total Expansion Bays
- 6
- Power Supply
- 1280 W
- Item
- Server Barebone System
- Controller Type
- Serial ATA/600, 6Gb/s SAS
- Network (RJ-45)
- Yes
- VGA
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Chipset Model
- C602
- Graphics Controller Model
- G200eW
- Graphics Controller Manufacturer
- Matrox
- Number of Memory Slots
- 8
- 64-bit Processing
- Yes
- RAID Supported
- Yes
- Max. Power Supply Wattage
- 1280 W
- Chipset Manufacturer
- Intel
- QuickPath Interconnect Supported
- Yes
- Max. Memory Supported
- 256 GB