This item is Discontinued.

Supermicro SY-627TH7R SuperServer Four Node Dual LGA2011 1620W 2U SYS-6027TR-H70RF

This item is Discontinued.

Supermicro

SY-627TH7R SuperServer Four Node Dual LGA2011 1620W 2U (Discontinued)

Mfr # SYS-6027TR-H70RF
Zoro # G6256565
UPC # 672042105960
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6027TR-H70RF
Zoro #
G6256565
UPC #
672042105960
Country of Origin
Unknown

Dimensions

Width
17.3 in
Height
3.5 in
Depth
26.8 in
Rack Height
2U

Details

Voltage
220V AC
Standards
ACPI 1.0 / 2.0
Includes
(4) Super X9DRT-HF Motherboard, (1) 2U Chassis, (4) BPN,BPN-ADP-SAS2-L6i,LSI2008,PBF Backplane, (1) SAS Backplane, x12 3.5" HDD, 2U Twin, (1) Driver CD for X9 Series, (4) RSC-R1U-E16R Riser Card, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (2) 1620W REDUNDANT POWER MODULE
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Processor Supported
Xeon
Number of Processors Supported
2
Number of Nodes
4
Mounting
Rack
Processor Socket
Socket R LGA-2011
Number of USB Ports
3
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Power Supply
1620 W
RAID Levels
0, 1, 1+0, 5
Processor Technology
vPro Technology, Trusted Execution Technology, Virtualization Technology, Enhanced SpeedStep Technology, Hyper-Threading Technology
Memory Standard
DDR3-1600/PC3-12800
Maximum Memory Supported
256 GB
Item
Server Barebone System
Number of SATA Interfaces
7
Number of Expansion Slots
1
Number of USB 2.0 Ports
3
QuickPath Interconnect
8 GT/s
Controller Type
6Gb/s SAS, Serial ATA/600
Number of PCI Express x16 Slots
1
Number of SAS Interfaces
8
Number of 3.5" Bays
3
Number of Total Memory Slots
8
Memory Technology
DDR3 SDRAM
Number of Total Expansion Bays
3
Number of Power Supplies Installed
2
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
64-bit Processing
Yes
Max. Power Supply Wattage
1620 W
Max. Memory Supported
256 GB
Graphics Controller Manufacturer
Matrox
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
8
VGA
Yes
Network (RJ-45)
Yes
Chipset Model
C602
Graphics Controller Model
G200eW

Description

SuperServer SYS-6027TR-H70RF Four Node Dual LGA2011 1620W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.