This item is Discontinued.

Supermicro SY-627TR7F SuperServer Four Node Dual LGA2011 1620W 2U SYS-6027TR-H71RF

This item is Discontinued.

Supermicro

SY-627TR7F SuperServer Four Node Dual LGA2011 1620W 2U (Discontinued)

Mfr # SYS-6027TR-H71RF
Zoro # G6253162
UPC # 672042106059
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6027TR-H71RF
Zoro #
G6253162
UPC #
672042106059
Country of Origin
Unknown

Dimensions

Depth
26.8 in
Height
3.5 in
Width
17.3 in
Rack Height
2U

Details

Voltage
220V AC
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Standards
ACPI 1.0 / 2.0
Includes
(4) Super X9DRT-HF Motherboard, (1) 2U Chassis, (4) BPN-ADP-SAS2-H6IR-O-P Backplane, (1) SAS Backplane, x12 3.5" HDD, 2U Twin, (1) Driver CD for X9 Series, (4) RSC-R1U-E16R Riser Card, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (2) 1620W REDUNDANT POWER MODULE
Maximum Memory Supported
256 GB
Memory Standard
DDR3-1600/PC3-12800
Controller Type
Serial ATA/600, 6Gb/s SAS
Number of Power Supplies Installed
2
Power Supply
1620 W
RAID Levels
0, 1, 5, 6, 10, 50, 60
Number of SATA Interfaces
7
Item
Server Barebone System
Number of Nodes
4
Mounting
Rack
Number of USB 2.0 Ports
3
Number of USB Ports
3
Number of Processors Supported
2
Number of Total Expansion Bays
3
Number of 3.5" Bays
3
QuickPath Interconnect
8 GT/s
Processor Technology
Hyper-Threading Technology, Enhanced SpeedStep Technology, vPro Technology, Virtualization Technology, Trusted Execution Technology
Number of Total Memory Slots
8
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Processor Supported
Xeon
Number of PCI Express x16 Slots
1
Processor Socket
Socket R LGA-2011
Number of SAS Interfaces
8
Number of Expansion Slots
1
Memory Technology
DDR3 SDRAM
Number of Memory Slots
8
Network (RJ-45)
Yes
Graphics Controller Manufacturer
Matrox
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
64-bit Processing
Yes
Max. Memory Supported
256 GB
Max. Power Supply Wattage
1620 W
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Chipset Model
C602
VGA
Yes

Description

SuperServer SYS-6027TR-H71RF Four Node Dual LGA2011 1620W 2U Rackmount Server Barebone System (Black)

Ratings & reviews