- Voltage
- 220V AC
- Includes
(4) Super X9DRT-HF Motherboard, (1) 2U Chassis, (4) 6-PORT SATA ADAPTER FOR TWIN Backplane, (1) SAS Backplane, x12 3.5" HDD, 2U Twin, (8) 30AWG 21cm S-S SATA Cable, (1) Driver CD for X9 Series, (4) RSC-R1U-E16R Riser Card, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (2) 1620W REDUNDANT POWER MODULE
- Standards
- ACPI 1.0 / 2.0
- Features
- 64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
- Color
- Black
- Processor Socket
- Socket R LGA-2011
- Processor Supported
- Xeon
- Controller Type
- Serial ATA/600
- QuickPath Interconnect
- 8 GT/s
- Mounting
- Rack
- Number of SATA Interfaces
- 7
- Power Supply
- 1620 W
- Number of Expansion Slots
- 1
- RAID Levels
- 0, 1, 1+0, 5
- Number of Total Memory Slots
- 8
- Memory Standard
- DDR3-1600/PC3-12800
- Number of Processors Supported
- 2
- Number of USB 2.0 Ports
- 3
- Processor Technology
- Enhanced SpeedStep Technology, vPro Technology, Hyper-Threading Technology, Trusted Execution Technology, Virtualization Technology
- Memory Technology
- DDR3 SDRAM
- Number of Nodes
- 4
- Number of PCI Express x16 Slots
- 1
- Item
- Server Barebone System
- Number of Power Supplies Installed
- 2
- Number of Total Expansion Bays
- 3
- Number of USB Ports
- 3
- Maximum Memory Supported
- 256 GB
- Number of 3.5" Bays
- 3
- Ethernet Technology
- Fast Ethernet, Gigabit Ethernet
- Number of Memory Slots
- 8
- Max. Memory Supported
- 256 GB
- QuickPath Interconnect Supported
- Yes
- Max. Power Supply Wattage
- 1620 W
- Chipset Manufacturer
- Intel
- RAID Supported
- Yes
- Graphics Controller Manufacturer
- Matrox
- VGA
- Yes
- Graphics Controller Model
- G200eW
- Green Environmental Attribute
- Environmentally Friendly
- 64-bit Processing
- Yes
- Network (RJ-45)
- Yes
- Chipset Model
- C602