This item is Discontinued.

Supermicro SY-627TRHR SuperServer Four Node Dual LGA2011 1620W 2U SYS-6027TR-H70FRF

This item is Discontinued.

Supermicro

SY-627TRHR SuperServer Four Node Dual LGA2011 1620W 2U (Discontinued)

Mfr # SYS-6027TR-H70FRF
Zoro # G6255682
UPC # 672042105953
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-6027TR-H70FRF
Zoro #
G6255682
UPC #
672042105953
Country of Origin
Unknown
Voltage
220V AC
Standards
ACPI 1.0 / 2.0
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
(4) Super X9DRT-HIBFF Motherboard, (1) 2U Chassis, (4) BPN,BPN-ADP-SAS2-L6i,LSI2008,PBF Backplane, (1) SAS Backplane, x12 3.5" HDD, 2U Twin, (1) Driver CD for X9 Series, (4) RSC-R1U-E16R Riser Card, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (2) 1620W REDUNDANT POWER MODULE
Memory Standard
DDR3-1600/PC3-12800
Number of Nodes
4
Processor Technology
Enhanced SpeedStep Technology, vPro Technology, Hyper-Threading Technology, Trusted Execution Technology, Virtualization Technology
Number of Expansion Slots
1
Memory Technology
DDR3 SDRAM
Item
Server Barebone System
Controller Type
Serial ATA/600, 6Gb/s SAS
Processor Socket
Socket R LGA-2011
RAID Levels
0, 1, 1+0, 5
Number of USB Ports
3
Number of Total Memory Slots
8
Mounting
Rack
Number of Total Expansion Bays
3
Processor Supported
Xeon
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of 3.5" Bays
3
Maximum Memory Supported
256 GB
QuickPath Interconnect
8 GT/s
Number of Processors Supported
2
Power Supply
1620 W
Number of USB 2.0 Ports
3
Number of SAS Interfaces
8
Number of Power Supplies Installed
2
Number of SATA Interfaces
7
Number of PCI Express x16 Slots
1
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Chipset Model
C602
Max. Memory Supported
256 GB
Graphics Controller Manufacturer
Matrox
Max. Power Supply Wattage
1620 W
Graphics Controller Model
G200eW
VGA
Yes
64-bit Processing
Yes
Network (RJ-45)
Yes
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
Number of Memory Slots
8

Description

SuperServer SYS-6027TR-H70FRF Four Node Dual LGA2011 1620W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.