Shop SUPERPRO

PWWCT150 SPG Replacement for Waterway Clearwater II 150 Above-Ground Pool Cartridge

  • Mfr # PWWCT150 SPG

  • Zoro # G304155199


product price:  $149.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWWCT150 SPG
Zoro #
G304155199
UPC #
690164230872
Country of Origin
China

Description

Features
  • Replacement filter for pool and spa cleaning systems
  • 50% open abs free flow cores maximize water flow through reemay filter media
  • Antimicrobial end caps resist chlorine degradation and provide support to filter material for a longer life span
Specifications
  • Media Weight: 4 oz / sq. yd.
  • Outer Diameter: 8.9 in.
  • Surface Area: 150 sq. ft.
  • Weight: 6.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.