HD BT Projector Kit
- Mfr # SC-282P KIT
- Zoro # G123922965
product price:Â
$
287.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-282P KIT
- Zoro #
- G123922965
- UPC #
- 639131502826
- Country of Origin
- China
Description
Bluetooth Projector WITH ACCESSORY KIT FEATURES & SPECS: Native Resolution: 1920 1080 (Full HD) Supported Resolutions via HDMI Input: 1080p, 1080i, 720p, 576i, 480p, 480i Projection Type: 1 LED light source + 4? LCD display LED Light Output: 7800 lumens (white light output: 300 ANSI lumens) Contrast Ratio: 1000:1 LED Bulb Lifespan: Up to 20,000 hours Projection Distance: 1.2 4.48 meters (40? to 150? image size) Image Correction: Manual vertical keystone adjustment ( 8 ), no horizontal correction Built-in Speaker: 1 5W Bluetooth Output: Built-in (for wireless audio connection to external speakers) Power Consumption: 72W Noise Level: 45dB 3 HDMI Inputs: 2 HDMI (female) & 1 HDMI (male) with micro-USB port for power supply USB 2.0 Micro SD Slot AV Input 3.5mm Headphone Jack Power Supply: Input: AC 100-240V, 50/60Hz; Output: DC 30V, 2.4A Micro USB Port Remote control included Lense cover included Multimedia Support: Video / Audio / Photo playback via USB 2.0 and Micro SD card Storage Support: USB and Micro SD cards up to 1000GB (1TB)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.