IQ Sound ANC+ENC Earbuds White
- Mfr # IQ-341ANCWHT
- Zoro # G423923754
product price:Â
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IQ-341ANCWHT
- Zoro #
- G423923754
- UPC #
- 639131603417
- Country of Origin
- China
Description
True Wireless Earbuds with Amazing Stereo Sound Battery Display Case Compact charging case with touchscreen display Position Detection in-Ear sensor: In-ear detection tells your earphones when they're in your ear or when you take them out. If your earphones detect that you've taken them out, your current audio selection will automatically pause. When you put them back in, the audio will automatically resume. Voice Assistant: Dual Mic and hands-free function optimized for Google Assistant and Siri. Dual Microphone: The 2 outer mics work together with the inner mic to block out surrounding sounds while you're on a call Touch control: Volume Control, Playback or Activate Voice Assistant ANC + ENC Modes -ANC (Active Noise Cancellation) is a technology that reduces unwanted ambient sounds ENC (Environmental Noise Cancellation) filtering out background noise during calls to ensuring clearer communication. **ENC activation in phone call mode Power on and Sync: After the earphones are connected for the first time, charging case can be opened to connect with your device, making it more convenient to use. Bluetooth Version: V5.4 Speaker Diameter: 13 mm Speaker Power Output: 3mW Speaker Sensitivity: 112dB at 3DB Speaker Impedance: 32? 15% at DC Battery Capacity: 3.7V, 300mAh Frequency Response: 20Hz-20KHz Bluetooth Connecting Range: 10m Battery Case: Capacity: 300 mAh Charging Port: USB Type-C Earbud Battery: 30 mAh Playing Time: Up to 5H + 15H with chargin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.