Shop TRIMACO
Create Account
SuperTuff 4 ft. W X 15 ft. L Canvas/Felt Runner 1 pk
- Mfr # FB6
- Zoro # G601293358
product price:
$
21.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB6
- Zoro #
- G601293358
- UPC #
- 47034909183
- Country of Origin
- United States
- Item
- Drop Cloth
Description
Trimaco’s felt-back heavy duty canvas drop cloth is the ideal protection for delicate surfaces. The top layer is made with absorbent heavy duty canvas, while the back provides scratch protection with a flannel (fuzzy) backing. This canvas painter’s drop cloth is ideal for any delicate surfaces that scratch easily. It can be used on floors, furniture and more! Reduce paint tracking with this absorbent drop cloth.
- • Flannel backing prevents scratches
- • Ideal for scratch protection
- • Machine wash warm and tumble dry low
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.