1331200 Winch Ut3000 Series - Black
- Mfr # S49-1331200
- Zoro # G304062152
product price:Â
$
387.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S49-1331200
- Zoro #
- G304062152
- UPC #
- 747925305147
- Country of Origin
- China
Description
Features
- 4 Way Roller Fairlead
- Pull And Turn Free Spool Clutch
- Dynamic Braking
- Includes Wire Rope, Roller Fairlead, Mount Plate, Remote Control And Circuit Breaker
- Full Metal Planetary Gear Train
- Removable Clevis Pinned Hook. Thimble On Rope
- Type - Utility/ Vehicle Mounted
- Voltage - 12 Volts
- Motor Horsepower - 1.2 Horsepower
- Pull Rating - 3000 lbs.
- Electrical Control Type - Circuit Breaker Protected
- Motor Type - Permanent Magnet
- Drive Gear Type - Planetary
- Gear Reduction Ratio - 153 - 1
- Free Spooling
- Brake Type - Dynamic
- No Load Line Speed - 8.5 ft. Per Minute
- Line Diameter - 3/16 in.
- Line Length - 40 ft.
- Line Material - Steel
- Fairlead Type - Roller
- Remote Type - Handheld Remote Switch
- Mounting Hole Quantity - 2
- Operation Type - Automatic
- Mounting Pattern Width - 3.15 in.
- Includes Mounting Hardware
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.