Shop SURE-FOOT
See all product information
Create Account
FRP Stair Nosing, Black, 36in W, Fiberglass, 9N12003X003619M
- Mfr # 9N12003X003619M
- Zoro # G6893914
product price:Â
$
44.79
/ea
Key Features
Width
36 in
Thickness
5/32 in
Standards
ASTM, BSS
Material
Fiberglass
Tread Pattern
Medium Grit Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9N12003X003619M
- Zoro #
- G6893914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Thickness
- 5/32 in
- Lip Height
- 1 in
- Depth
- 3 in
- Grit Size
- Medium
- Overall Depth
- 3 in
- Overall Width
- 36 in
Details
- Item
- Stair Nosing
- Standards
- ASTM, BSS
- Material
- Fiberglass
- Tread Pattern
- Medium Grit Coating
- Installation Method
- Adhesive or Fasteners
- Color
- Black
- Surface Design
- Full Coverage Grit
- Two-Stage Installation
- No
- ADA Compliant
- Yes
- Product Type
- Anti-Slip Stair Nosing
- Nose Style
- Square
- Installation Hardware Included
- No
- Shell Material
- Fiberglass
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black, Grit Size Medium, Installation Method Adhesive or Fasteners, Material Fiberglass, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 5/32 in, Traffic Type Medium, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.