Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Juneau Privacy Lever, Polished Chrome
- Mfr # JU102 26
- Zoro # G908412223
product price:Â
$
56.79
/ea
Key Features
Handle Length
5 5/16 in
Includes
Two Door Levers; Latch; Strike; Installation Hardware; Lock
Color
Polished Chrome
Material
Stainless Steel
Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JU102 26
- Zoro #
- G908412223
- UPC #
- -
- Country of Origin
- China
- Includes
- Two Door Levers; Latch; Strike; Installation Hardware; Lock
- Color
- Polished Chrome
- Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.