Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Juneau Privacy Lever, Satin Stainless
- Mfr # JU102 32D
- Zoro # G408412242
product price:Â
$
56.55
/ea
Key Features
Handle Length
5 5/16 in
Includes
Two Door Levers; Latch; Strike; Installation Hardware; Lock
Color
Satin Stainless
Width
2 3/4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JU102 32D
- Zoro #
- G408412242
- UPC #
- -
- Country of Origin
- China
Dimensions
- Handle Length
- 5 5/16 in
- Width
- 2 3/4 in
- Height
- 2 3/4 in
Details
- Includes
- Two Door Levers; Latch; Strike; Installation Hardware; Lock
- Color
- Satin Stainless
- Material
- Stainless Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.