
Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Knurled Grip in Nickel
Mfr # LV102 NI GRIP-KN NI
Zoro # G008412567
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 3/4 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Nickel
Height
4 1/8 in
Width
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LV102 NI GRIP-KN NI
Zoro #
G008412567
UPC #
-
Country of Origin
China
Dimensions
Handle Length
4 3/4 in
Height
4 1/8 in
Width
2 9/16 in
Details
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Nickel
Material
Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.