Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Torrey Dummy Knob, Nickel Finish
Mfr # TY100 NI
Zoro # G508412081
product price:Â
$
47.69
/ea
Key Features
Includes
Installation Hardware; One Door Knob
Height
2 3/4 in
Width
2 3/4 in
Material
Zinc
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY100 NI
- Zoro #
- G508412081
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 3/4 in
- Width
- 2 3/4 in
Details
- Includes
- Installation Hardware; One Door Knob
- Material
- Zinc
- Color
- Nickel
- For Use With
- Residential
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.