Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Torrey Passage Knob, Flat Black
Mfr # TY101 FBL
Zoro # G208412121
product price:Â
$
96.49
/ea
Key Features
Material
Zinc
Height
2 3/4 in
Color
Flat Black
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY101 FBL
- Zoro #
- G208412121
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Color
- Flat Black
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- For Use With
- Residential