Shop SURE SHOT
Create Account
SUR-A1000G Green Sprayer Steel Canister Powder Coated
- Mfr # SUR-A1000G
- Zoro # G804152018
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUR-A1000G
- Zoro #
- G804152018
- UPC #
- -
- Country of Origin
- China
- Item
- Sprayer
Description
Features
- Same diameter as an aerosol can and can be used with many products
- Comes standard with Viton seals
- Powder coated aluminum sprayer with plastic top
- Color: Green
- Material: Steel canister , Brass Nozzle
- Capacity: 32 oz
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.