Shop SUREBONDER

Hot Melt Adhesive, Amber, 5/8 in Dia, 10 in L, 25 sec Begins to Harden, 53 PK

  • Mfr # Q-735-5P
  • Zoro # G4419479

product price: 
$
39.95
/pk 53, $0.75/ea

Key Features

Product Form
Smooth Sticks
Diameter
5/8 in
Length
10 in
Materials Bonded
Leather, Metal, Plastic, Wood
Working Time
25 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q-735-5P
Zoro #
G4419479
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8 in
Length
10 in
Length - Glue Sticks
10 in
Diameter - Glue Sticks
5/8 in

Details

Item
Hot Melt Adhesive
Product Form
Smooth Sticks
Materials Bonded
Leather, Metal, Plastic, Wood
Working Time
25 sec
Melting Temperature
325 Degrees to 380 Degrees F
Begins to Harden
25 sec
Color
Amber
Electrically Insulating
Yes
High Tack
Yes
Series
735
Characteristics
Complies with FDA Regulation Number 21CFR175.105, Excellent Hot Tack, General Purpose
For Use With
Glue Gun
Melting Temp. - Glues
250 Degrees to 400 Degrees F
Substrates
Most Plastics, Metals, Coated Papers, Corrugated, Wood, Carpet, Upholstery
Full Cure
24 hr
Application
High Strength General Purpose, Packaging, Wood Working
Temp. Range
-20 Degrees to 140 Degrees
Peel Strength
Not Specified
Shear Strength
Not Specified
Tensile Strength
Not Specified
Full Cure Time
24 hr
FDA Compliance
21 CFR 175.105
Maximum Viscosity
31,250 cps
Maximum Performance Temperature
140 Degrees F
Open Time
25 sec
VOC Content Weight
0 g/L
Minimum Viscosity
3,475 cps
Product Format
Smooth Sticks
Primary Applications
General Purpose
Minimum Performance Temperature
-20 Degrees F
Low Odor
Yes
Pressure Sensitive
Yes
Features
Safe for Food Packaging
UV Resistant
No
VOC Content Weight Percentage
0 %
Material
Leather, Metal, Plastic
Begins to Harden - Adhesives
25 sec
Full Cure Time - Adhesives
24 hr
For Marine Applications
Not Specified Marine Grade
Primary Application
General Purpose Bonding & Repair, Woodworking & Carpentry
Product Type
Hot Melt Adhesive
Melting Temperature - Maximum
380 Degrees F
Melting Temperature - Minimum
325 Degrees F
For Gap Fill
Not For Gap Fill

Description

Hot Melt Adhesive, Color Amber, Diameter 5/8 in, Length 10 in, Melting Temperature 325 Degrees to 380 Degrees F, Product Format Smooth Sticks, Series 735, Working Time 25 sec, Maximum Viscosity 31,250 cps, Minimum Viscosity 3,475 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, High Tack Yes, Low Odor Yes, Materials Bonded Leather, Metal, Plastic, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength Not Specified

Ratings & reviews