Shop SUREBONDER

Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK

  • Mfr # QUAD-725P
  • Zoro # G4419445

product price: 
$
154.99
/pk of 165, $0.94/ea
Free Shipping & Returns

Key Features

Product Form
Quadrack Sticks
Diameter
5/8 in
Length
8 in
Materials Bonded
Porous and Non-Porous Materials
Working Time
30 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QUAD-725P
Zoro #
G4419445
UPC #
018239357741
Country of Origin
United States
Item
Instant Adhesive
Product Form
Quadrack Sticks
Materials Bonded
Porous and Non-Porous Materials
Working Time
30 sec
Melting Temperature
250 Degrees to 380 Degrees F
Begins to Harden
60 sec
Color
Clear
Electrically Insulating
Yes
High Tack
Yes
Series
725
Full Cure
24 hr
Characteristics
General Purpose,Complies with FDA Regulation #21CFR175.105 for Food Packaging, Ribbed
Melting Temp. - Glues
250 Degrees to 400 Degrees F
Peel Strength
Not Specified
For Use With
Glue Gun
Tensile Strength
Not Specified
Substrates
Most Plastics, Metals, Wood, Carpet, Upholstery
Shear Strength
Not Specified
Temp. Range
-20 Degrees to 140 Degrees
Application
General Purpose
Maximum Viscosity
33,400 cps
Pressure Sensitive
Yes
Full Cure Time
24 hr
Low Odor
Yes
Minimum Performance Temperature
-20 Degrees F
UV Resistant
No
Primary Applications
General Purpose
Maximum Performance Temperature
140 Degrees F
FDA Compliance
21 CFR 175.105
Product Format
Quadrack Sticks
VOC Content Weight
0 g/L
Open Time
60 sec
VOC Content Weight Percentage
0 %
Minimum Viscosity
4,400 cps
Features
Safe for Food Packaging
Material
Porous and Non-Porous Materials
Container Type
Bottle
Full Cure Time - Adhesives
24 hr
Begins to Harden - Adhesives
60 sec
Melting Temperature - Minimum
250 Degrees F
For Gap Fill
Not For Gap Fill
Primary Application
General Purpose Bonding & Repair
Melting Temperature - Maximum
380 Degrees F
For Marine Applications
Not Specified Marine Grade
For Porous Surface
Non-Porous or Porous
Product Type
Hot Melt Adhesive

Description

Hot Melt Adhesive, Color Clear, Diameter 5/8 in, Length 8 in, Melting Temperature 250 Degrees to 380 Degrees F, Product Format Quadrack Sticks, Series 725, Working Time 30 sec, Maximum Viscosity 33,400 cps, Minimum Viscosity 4,400 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, High Tack Yes, Low Odor Yes, Materials Bonded Porous and Non-Porous Materials, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.