Shop SUREBONDER

Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 10 sec Begins to Harden, 165 PK

  • Mfr # QUAD-701P
  • Zoro # G4419451

product price: 
$
140.99
/pk of 165, $0.85/ea
Free Shipping & Returns

Key Features

Product Form
Quadrack Sticks
Diameter
5/8 in
Length
8 in
Materials Bonded
Paper
Working Time
10 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QUAD-701P
Zoro #
G4419451
UPC #
018239357499
Country of Origin
United States
Item
Hot Melt Adhesive
Product Form
Quadrack Sticks
Materials Bonded
Paper
Working Time
10 sec
Melting Temperature
178 Degrees F
Begins to Harden
10 sec
Color
Clear
Electrically Insulating
Yes
High Tack
Yes
Series
701
Tensile Strength
Not Specified
Melting Temp. - Glues
250 Degrees to 400 Degrees F
Temp. Range
-20 Degrees to 130 Degrees
Application
Carton Sealing, Packaging
Characteristics
Complies with FDA Regulation Number 21CFR175.105 for Food Packaging, Fast Setting, Ribbed
For Use With
Glue Gun
Peel Strength
Not Specified
Shear Strength
Not Specified
Substrates
Most Porous Materials Such As Corrugated Cardboard, Paperboard and Wood
Full Cure
24 hr
Low Odor
Yes
UV Resistant
No
Pressure Sensitive
Yes
Maximum Viscosity
35,000 cps
VOC Content Weight Percentage
0 %
FDA Compliance
21 CFR 175.105
Primary Applications
Carton Sealing
Maximum Performance Temperature
130 Degrees F
Features
Safe for Food Packaging, Fast-Setting
Full Cure Time
24 hr
VOC Content Weight
0 g/L
Minimum Performance Temperature
-20 Degrees F
Minimum Viscosity
5,000 cps
Product Format
Quadrack Sticks
Open Time
10 sec
Material
Fabric, Paper, Wood
Full Cure Time - Adhesives
24 hr
Begins to Harden - Adhesives
10 sec
For Gap Fill
Not For Gap Fill
Product Type
Hot Melt Adhesive
Primary Application
General Purpose Bonding & Repair
For Marine Applications
Not Specified Marine Grade
Melting Temperature - Minimum
178 Degrees F

Description

Hot Melt Adhesive, Color Tan, Diameter 5/8 in, Length 8 in, Melting Temperature 178 Degrees F, Product Format Quadrack Sticks, Series 701, Working Time 10 sec, Maximum Viscosity 35,000 cps, Minimum Viscosity 5,000 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, Fast-Setting, High Tack Yes, Low Odor Yes, Materials Bonded Fabric, Paper, Wood, Pressure Sensitive Yes, Primary Applications Carton Sealing, Shear Strength Not Specified, UV Resistant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.