Shop SUREFIRE

G2X Pro Flashlight - 15-320 Lumens, Tan, Click Switch

  • Mfr # G2X-D-TN
  • Zoro # G024199077

product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G2X-D-TN
Zoro #
G024199077
UPC #
-
Country of Origin
China

Description

G2X Pro Flashlight - 15/320 Lumens, Tan, Click Switch Manufacture ID: G2X-D-TN The G2X Pro is a compact yet powerful polymer-body flashlight that uses a high-efficiency LED—virtually immune to failure since there's no filament to burn out or break—to provide two light output levels: a brilliant, penetrating, perfectly pre-focused 320-lumen beam, and a 15-lumen low-output setting that lets you greatly extend the runtime per set of batteries, an invaluable option when you find yourself miles from civilization. Press the tailcap switch for momentary-on low, press further to click constant-on low, return to off and press or click on again within two seconds for high. The tough Nitrolon polymer body is smoothly sculpted for a comfortable, secure grip and resists scratches, abrasion, and corrosion. A polycarbonate micro-textured reflector delivers a comparatively wider beam with generous peripheral light. We also make an aerospace aluminum-body version of this light, the 6PX Pro, and a single-output version with a tactical tailcap switch, the G2X Tactical. Features: - Virtually indestructible LED emitter regulated to maximize light output and runtime - Two output levels—high for maximum light, low for extended runtime - Precision micro-textured reflector creates smooth, optimized beam - Tough polycarbonate window resists impact - Tough Nitrolon body, anodized aluminum bezel - Dual-output tailcap click switch—press for momentary-on low, click for constant-on low, return to off then press or click again for high - Weatherproof—O-ring and gasket sealed Specifications: - Output / Runtime, White Light - High: 320 Lumens / 2.5 Hours - Low: 15 Lumens / 45 Hours - Tactical Runtime: 2.5 Hours - Length: 5.20 in - Bezel Diameter: 1.25 in - Weight with Batteries: 4.4 oz - Batteries: 2 - 123A (Included) 0 Color: Desert Tan

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.