Shop SUREFIRE
Create Account
HS3-A-BK Maximus Hands-Free Light Variable-Output Led Headlamp, Black
Mfr # SFHS3-A-BK
Zoro # G724187169
product price:Â
$
377.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFHS3-A-BK
- Zoro #
- G724187169
- UPC #
- -
- Country of Origin
- China
Description
The Sure Fire Maximus rechargeable variable-output LED headlamp delivers an amazing 500 lumens of light - enough to illuminate your entire campsite. If that's too much, you can dial it down to 1 lumen - or any level in between - for closer work, preserving your dark-adapted vision, or extending the runtime. A large knurled dial permits output control with one hand - even if it's gloved or numbed by cold. One hand can also aim the light right where you want it since the light assembly rotates up and down 90 degrees. The Sure Fire Maximus utilizes a high-performance LED and a custom reflector to produce a wide, diffused beam optimized for your natural field of vision, but which also provides impressive reach at its max output setting. Power comes from an integral rechargeable lithium-ion battery that can provide years of use; chargers for both wall-type AC outlets and 12-volt DC vehicle accessory outlets are included. A fuel gauge on the headlamp gives battery charge status, and a long-running SOS beacon provides an extra margin of safety if needed. Built from tough, lightweight magnesium, the Sure Fire Maximus thrives in harsh conditions. It's also comfortable to wear, thanks to its no-chafe fine-weave headband and moisture-wicking Breathe-O-Prene forehead pad. Features Virtually indestructible LED emitter regulated to maximize output and runtime.. One-hand output adjustment from 1 to 500 lumens.. Precision reflector produces a wide, smooth beam optimized for your field of vision.. Light assembly rotates up and down 90 degrees.. Built-in SOS beacon can run for days on end.. Tough, lightweight magnesium body with durable black finish.. Waterproof to one meter depth.. Built-in fuel gauge indicates battery charge level.. Comfortable no-chafe headband with moisture-wicking Breath-O-Prene forehead pad.. Includes long-life lithium-ion rechargeable battery with wall ( AC) and car ( DC) chargers.. High 500 lumens.. Item Weight - 1.375 lbs.. Model - Maximus.. Surefire Maximus Hands-Free Light Variable-Output LED Headlamp - 1 to 500 Lumens Black HS3-A-BK..