This item is Discontinued.

Surf City Surf City 116 24 oz Speed Shield Sealant S2C-116

This item is Discontinued.

Surf City

Surf City 116 24 oz Speed Shield Sealant (Discontinued)

Mfr # S2C-116
Zoro # G403951838
UPC # 878483001162
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2C-116
Zoro #
G403951838
UPC #
878483001162
Country of Origin
United States

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Safe Water-Based Formula
  • The Ceramic Properties Produce Incredible Clarity And Lock In A Deep, Wet Shine In Your Paint
  • The Easy-To-Use Formulation Includes Advanced Hydrophobic Technology
  • To Repel Water And Leave Behind A Slick, Streak-Free Surface, While Locking Out Damaging Environmental Contaminants For Months
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Unit Type: Spray
  • Unit Size: 24 Ounce
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.