This item is Discontinued.

Surf City Surf City 139 Killer Chrome Perfect Polished S2C-139

This item is Discontinued.

Surf City

Surf City 139 Killer Chrome Perfect Polished (Discontinued)

Mfr # S2C-139
Zoro # G704046387
UPC # 878483001391
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2C-139
Zoro #
G704046387
UPC #
878483001391
Country of Origin
United States

Description

If you’ve ever dealt with tarnished chrome, you know it’s ugly and hard to polish. Killer Chrome makes it easy. Chrome, aluminum, stainless and even brass, this stuff is Enthusiast Grade and can do it all. Its non-abrasive chemical formula means you can use it repeatedly to remove surface rust and oxidation with no fear of damage to your chrome or metal, unlike abrasive metal cleaners that can lead to expensive re-plating. It also works twice as fast as other polishes whether you apply it by hand or machine. Safely get rid of tarnish and get a killer mirror finish with Killer Chrome.

Features
  • Non-Abrasive Chemical Formula, You Can Use It Repeatedly To Remove Surface Rust And Oxidation
  • No Fear Of Damage To Chrome Or Metal, Unlike Abrasive Metal Cleaners That Can Lead To Expensive Re-Plating
  • Works Twice As Fast As Other Polishes Whether You Apply It By Hand Or Machine
Specifications
  • Use: Remove Oxidation/ Surface Rust And Polishing Chrome Plated/ Aluminum/ Stainless/ Brass/ Copper
  • Form: Cream
  • Unit Size: 16 Ounce
  • Unit Type: Bottle
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.