Surface Shields
Carpet Protection, 24 In. x 500 Ft., Clear
- Mfr # CS24500
- Zoro # G5182642
$114.99
/ea
Subtotal: $114.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Thickness 2.5 mil
- Material LDPE
- Color Clear
- For Use With Carpets
- Backing Construction Film
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear CS36200
- SURFACE SHIELDS Carpet Protection, 36 In. x 250 Ft., Clear CS36250
- SURFACE SHIELDS Carpet Protection, 30 In. x 200 Ft., Clear CS30200
- SURFACE SHIELDS Carpet Protection, 24 In. x 200 Ft., Clear CS24200L
- SURFACE SHIELDS Surface Protection, 48" L, 2-1/2" W, White CNS2548
- SURFACE SHIELDS Floor Protection, 24 In. x 200 Ft., Green FS24200L
- SURFACE SHIELDS Surface Shields Inc. Shoe Covers SC3001PB SC3001PB
- SURFACE SHIELDS Floor Protection, 393 ft. L, 36" W, Gray CVR1036393
- SURFACE SHIELDS Zipper 7Ft Adhesive ZC02
- ORGILL POLY ORGILL POLY 4X6-C Poly Film, 100 ft L, 6 ft W, 4 mil Thick, Clear 4X6-C
- TAPE LOGIC Tape Logic® Carpet Protection Tape, 3 Mil, 24" x 200', Clear, 1/Case T96244025
- Surface Shields Protective Floor Coverings