This item is Discontinued.

Surface Shields Door Frame Protection, 3.75 Ftx6 In., Gray ES45

This item is Discontinued.

Surface Shields

Door Frame Protection, 3.75 Ftx6 In., Gray (Discontinued)

Mfr # ES45
Zoro # G5183175
UPC # 796976548027
Country of Origin United States
Category Door Frames
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES45
Zoro #
G5183175
UPC #
796976548027
Country of Origin
United States

Dimensions

Thickness
10 mil
Width
6 in
Length
3 3/4 ft

Details

Item
Door Frame Protection
Material
Plastic
Color
Gray
For Use With
Door Frames
Application
Door Frame Protection
Recyclable
Yes
Slip-Resistant
No
Fire-Resistant
No
Product Type
Door Frame Protection
Backing Construction
Film
Compatible Surface Type
Door Frames
Adhesive Backing
Non-Adhesive
Coverage Area
1.875 sq ft
Product Form
Sheet
Leak-Resistant
Yes

Description

Door Frame Protection, Thickness 10 mil, Length 3 3/4 ft, Width 6 in, Material Plastic, Color Gray, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Door Frame Protection, Backing Construction Film, Compatible Surface Type Door Frames, Coverage Area 1.875 sq ft, For Use With Door Frames, Product Form Sheet, Product Type Door Frame Protection

Ratings & reviews