Shop SURFACE SHIELDS
See all product information
Create Account
24 in Wide Duct Protection Film, 3 mil Thick, 200 ft Lg, Blue, Adhesive Backed
- Mfr # DCR324200B
- Zoro # G4335021
product price:Â
$
54.79
/ea
Key Features
Length
200 ft
Material
LDPE
Color
Blue
Thickness
3 mil
For Use With
HVAC Ducts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCR324200B
- Zoro #
- G4335021
- UPC #
- 796976210023
- Country of Origin
- China
Dimensions
- Length
- 200 ft
- Width
- 24 in
- Thickness
- 3 mil
Details
- Item
- Duct Protection Film
- Material
- LDPE
- Color
- Blue
- For Use With
- HVAC Ducts
- Application
- Duct Protection
- Resistance Properties
- Liquid Resistant
- Slip-Resistant
- No
- Compatible Surface Type
- HVAC Ducts
- Reusable
- No
- Adhesive Material
- Acrylic
- Coverage Area
- 400 sq ft
- Product Type
- Duct Protection Film
- Backing Construction
- Film
- Product Form
- Roll
- Leak-Resistant
- Yes
- Fire-Resistant
- No
- Adhesive Backing
- Adhesive Backed
- Recyclable
- Yes
- Shell Material
- LDPE
- Wire Color
- Blue
- Compatible Product Type
- HVAC Ducts
Description
Duct Protection Film, Thickness 3 mil, Length 200 ft, Width 24 in, Material LDPE, Color Blue, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Duct Protection, Backing Construction Film, Compatible Surface Type HVAC Ducts, Coverage Area 400 sq ft, For Use With HVAC Ducts, Product Form Roll, Product Type Duct Protection Film, Resistance Properties Liquid Resistant, Reusable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.