Shop SURFACE SHIELDS
See all product information
Create Account
Stair Protection, Polypropylene, White, 34 in L, 21 in H, 34 in W
Mfr # PLS SS 34
Zoro # G508415204
product price:Â
$
213.99
/pk 24, $8.92/ea
Sold in multiples of 24 for $5,135.76
Free Shipping & Returns
Key Features
Material
Polypropylene
Length
34 in
Color
White
Thickness
2.2 mm
Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLS SS 34
- Zoro #
- G508415204
- UPC #
- -
- Country of Origin
- China
- Item
- Stair Protection
- Material
- Polypropylene
- Color
- White
- Features
- Adjustable Tread Protects 10.25 in, 11 in and 11.25 in Treads, Heavy Duty, Lightweight, Protects from Damage, Water, Paint, and Mud
- Product Type
- Stair Shield
- Closure Type
- Grip Strips
- For Use With
- Heavy Foot Traffic Areas, Temporary Stair Protection
- Leak-Resistant
- Yes
- Adhesive Backing
- Non-Adhesive
- Slip-Resistant
- Yes
- Recyclable
- Yes
- Fire-Resistant
- No
Description
Stair Protection, Thickness 2.2 mm, Length 34 in, Width 34 in, Material Polypropylene, Color White, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, For Use With Heavy Foot Traffic Areas, Temporary Stair Protection, Includes Not Applicable, Product Type Stair Shield, Package Quantity 24