Shop SURFACEMAXX
Create Account
14-in Water Broom & Undercarriage Cleaner 3300 psi
- Mfr # SGY-PWA97
- Zoro # G516138997
product price:Â
$
73.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGY-PWA97
- Zoro #
- G516138997
- UPC #
- 879686007180
- Country of Origin
- China
Description
Brand Name: SurfaceMaxx *Hose Length: *Maximum Pressure: 3300 *Maximum Temperature: 140 *Orifice Size: *Product Type: Water Broom & Undercarriage Cleaner *Quick Change Connection: *Sub Brand: *Color: Silver *Material: *Product Compatibility: Gas and Broom Width: 14 in. *Maximum Water Flow: 3 GPM *Weight: 2.1 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.