This item is Discontinued.

Surya Surya SY036-1818 18 x 18 in. Houndstooth Pillow Cover - Cream; Lilac & Bright Pink SY036-1818

This item is Discontinued.

Surya

Surya SY036-1818 18 x 18 in. Houndstooth Pillow Cover - Cream; Lilac & Bright Pink (Discontinued)

Mfr # SY036-1818
Zoro # G903728053
UPC # 764262813449
Country of Origin India
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SY036-1818
Zoro #
G903728053
UPC #
764262813449
Country of Origin
India

Description

Houndstooth Pillow Cover

Our Houndstooth Collection offers an enduring presentation of the modern form that will competently revitalize your decor space. Made with Cotton in India, Spot Clean Only, Line Dry.

Specifications
  • Front Color: Cream, Lilac & Bright Pink
  • Collection: Houndstooth
  • Material: Front: 100% Cotton
  • Product Type: Pillow Cover
  • Warranty: 30 Day Limited Warranty
  • Country of Origin: India
  • Dimension: 18" H x 18" W
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.