This item is Discontinued.

Surya Surya ZYA001-1624 16 x 24 in. Zoya Hand Woven Pillow Cover - 100 Percent Cotton ZYA001-1624

This item is Discontinued.

Surya

Surya ZYA001-1624 16 x 24 in. Zoya Hand Woven Pillow Cover - 100 Percent Cotton (Discontinued)

Mfr # ZYA001-1624
Zoro # G303727861
UPC # 888473920908
Country of Origin India
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZYA001-1624
Zoro #
G303727861
UPC #
888473920908
Country of Origin
India

Description

The Zoya Collection feautures compelling global inspired designs brimming with elegance and grace! The perfect addition for any home, these pieces will add eclectic charm to any room! The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Cotton, Cotton in India, Spot Clean Only, Line Dry.

Features
  • Hand Woven Pillow Cover
  • Knife Edge
  • Block Printed, Stitched
Specifications
  • Collection: Zoya
  • Size: 16" x 24"
  • Front Material: 100% Cotton
  • Back Material: 100% Cotton
  • Front Color: Cream, Black, Coral, Dark Blue
  • Back Color: Ivory
  • Country of Origin: India
  • Dimension: 24" x 16" x 1"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.